Select Country and Language Europe, Middle East & Africa / English
Change Country
1-54-923 | STANLEY

STANLEY | 1-54-923 | 4LB CLUB HAMMER STANLEY 1-54-923

  • Manufacturer # 1-54-923
  • Anixter #HTHACBO640006
Category: HAMMERS
Height / Depth: NONE
Material: STEEL
Product Type: HAMMER - CLUB
Size / Capacity: 4LB
Width / Diameter: NONE
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity

Cannot add any more items