1-5502776-1 | COMMSCOPE (FORMERLY TE CONN)

COMMSCOPE (FORMERLY TE CONN) | 1-5502776-1 | Optical Fiber Coupler, Duplex SC, Single-mode, Blue Housing, RoHS compliant, Optical Fiber Coupler, Duplex SC, Single-mode, Blue Housing, RoHS compliant

  • Manufacturer # 1-5502776-1
  • Anixter #328313
Adapter Color: Blue
Color: BLUE
Fiber Type: SINGLE-MODE / MULTIMODE
Loaded: NO
Mode: Single-mode
Mounting Style: Screw Mount with Ears
Number of Ports: 2
Termination: SC
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items