Select Country and Language Europe, Middle East & Africa / English
Change Country
1-552795-2 | COMMSCOPE (FORMERLY TE CONN)

COMMSCOPE (FORMERLY TE CONN) | 1-552795-2 | Telephone Cable Connectors (Tel-Splice); Splice Splice Type: 2-Wire Filled Sealant Color: Translucent Packaging Method: Box

  • Manufacturer # 1-552795-2
  • Anixter #268134
Type: CONNECTORS
Specifications
  • Industry Standards.RoHS/ELV Compliance: RoHS compliant, ELV compliant
  • Industry Standards.Lead Free Solder Processes: Not relevant for lead free process
  • Product Type Features.Color: Translucent
  • Packaging Features.Packaging Method: Box
  • Product Type Features.Product Type: Splice
  • Product Type Features.Insulation Diameter (mm [in]): 2.03 [.080] Max.
  • Packaging Features.Packaging Quantity: 100
  • Housing Features.Housing Material: Thermoplastic - GF
  • Product Type Features.Splice Type: 2-Wire
  • Product Type Features.Flame Retardant: No
  • Product Type Features.Sealant: Filled
  • Body Features.Tel-Splice Splice Box: 555769-1
  • Body Features.Terminal Material: Phosphor Bronze
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items