Select Country and Language Europe, Middle East & Africa / English
Change Country

COMMSCOPE (FORMERLY TE CONN) | 1-569875-0 | Modular Plugs and Accessories; Accessory Accessory Type: Boot Boot Type: Snagless Boot Color: Gray Packaging Method: Carton

  • Manufacturer # 1-569875-0
  • Anixter #261126
RoHS Compliant: YES
Type: RJ45
  • Industry Standards.RoHS/ELV Compliance: RoHS compliant, ELV compliant
  • Industry Standards.Lead Free Solder Processes: Not relevant for lead free process
  • Packaging Features.Packaging Method: Carton
  • Product Type Features.Product Type: Accessory
  • Product Type Features.Accessory Type: Boot
  • Termination Features.Boot Color: Gray
  • Body Features.Boot Type: Snagless
  • Body Features.Qty./Carton: 1000
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity

Cannot add any more items