1-599175-7 | COMMSCOPE

COMMSCOPE | 1-599175-7 | 24-F 50/125 mm, In/Outdoo RGel Filled Grp Lt LSZH orange, 1Km Reel

  • Manufacturer # 1-599175-7
  • Anixter #370-917-5LS8-24
All-Dielectric: YES
Armored: NO
Cable Type: LOOSE TUBE
Crush Resistance (N): 4000
Fiber Count: 24
Fiber Count: 24
Fiber Type: OM2 50 MICRON MULTIMODE
Fire Rating: LOW SMOKE ZERO HALOGEN (LSZH)
Installation Tension Max. During Installation (N): 6000
Min. Bend Radius Installation (mm): 465
No. of Tubes/Fillers: 4
Overall Diameter (mm): 15
Rodent Protected: YES
Weight (kg/km): 236
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items