1-6278414-2 | COMMSCOPE

COMMSCOPE | 1-6278414-2 | MT-RJ XG Outlet Jack (No-epoxy/No-polish), XG (850 nm LO 50/125 µm) Multimode, for use with 900 µm Tight-buffered Fibers, Standard (unkeyed), Gray Jack and Housing

  • Manufacturer # 1-6278414-2
  • Anixter #333283
Color: BEIGE
Fiber Type: 50/125
Loaded: YES
Number of Ports: 1
Termination: MTRJ
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items