1-640526-0 | TE-ENERGY

TE-ENERGY | 1-640526-0 | .165" Centerline, 250 V, 9 A max.; Wire-to-Board, Wire-to-Board / Wire-to-Wire / Wire-to-Panel, Wire-to-Panel, Wire-to-Wire Connector Housing Connector Style: Plug Applies To Wire/Cable

  • Manufacturer # 1-640526-0
  • Anixter #1-640526-0
RoHS Compliant: YES
Type: COPPER - OTHER
Specifications
  • Industry Standards.RoHS/ELV Compliance: RoHS compliant, ELV compliant
  • Industry Standards.Lead Free Solder Processes: Wave solder capable to 240C
  • Body Features.Number of Positions: 36
  • Body Features.Number of Rows: 9
  • Packaging Features.Packaging MethodLoose Piece
  • Product Type Features.PCB Mount Alignment: Without
  • Housing Features.UL Flammability Rating: UL 94V-0
  • Electrical Characteristics.Hot Pluggable: No
  • Mechanical Attachment.Mating Retention Type: Positive Lock
  • Environmental.Operating Temperat (C [F]): -55 +105 [-67 +221]
  • Body Features.Length (X-Axis) (mm [in]): 21.34 [0.840]
  • Industry Standards.UL Rating: Recognized
  • Body Features.Centerline (mm [in]): 4.19 [0.1649]
  • Housing Features.Mating Alignment: With
  • Electrical Characteristics.Operat Voltage (V AC): 250
  • Body Features.Number of Columns: 4
  • Product Type Features.Sealed: No
  • Housing Features.Housing Color: Brick Red
  • Industry Standards.UL Voltage Rating (V AC): 250
  • Product Type Features.CSA File Number: LR 7189
  • Product Type Featuresouded: Yes
  • Product Type Features.Shape: Rectangular
  • Operation/Application.Application Use: Wire-to-Board, Wire-to-Board / Wire-to-Wire / Wire-to-Panel, Wire-to-Panel, Wire-to-Wire
  • Housing Features.Mating Alignment Type: Polarization
  • Mechanical Attachnt.Panel Mount Retention: Without
  • Industry Standards.Agency/Standard: UL, CSA
  • Product Type Features.Strain Relief: Without
  • Body Features.Width (Z-Axis) (mm [in]): 46.48 [1.830]
  • Housing Features.Connector Style: Plug
  • Conditions for Usage.Applies To: e/Cable
  • Electrical Characteristics.Operating Voltage Reference: AC
  • Body Features.Mating Retention: With
  • Conditions for Usage.Accepts Wire Insulation Diameter, Range (mm [in]): 2.92 [0.115]
  • Dimensions.Profile Height (Y-Axis) (mm [in]): 12.95 [0.510]
  • duct Type Features.Product Type: Connector
  • Contact Features.Contact Type: Socket
  • Product Type Features.Connector Type: Housing
  • Product Type Features.UL File Number: E28476
  • Body Features.Cable Jacket Outer Diameter Range (mm [in]): 2.29 6.61 [0.090 0.0]
  • Body Features.Row-to-Row Spacing (mm [in]): 4.19 [0.1649]
  • Product Type Features.PCB Mount Retention: Without
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items