Select Country and Language Europe, Middle East & Africa / English
Change Country
1-6588878-0 | COMMSCOPE (FORMERLY TE CONN)

COMMSCOPE (FORMERLY TE CONN) | 1-6588878-0 | MTRJ SEC JACK KIT 6PCK 62.5/125

  • Manufacturer # 1-6588878-0
  • Anixter #398145
Connector Type: MT-RJ
Fiber Buffer Type: 900um
Fiber Type: 62.5/125 µm multimode
Style: Secure
Type: COUPLER / ADAPTER
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items