1-6695133-1 | COMMSCOPE (FORMERLY TE CONN)

COMMSCOPE (FORMERLY TE CONN) | 1-6695133-1 | 12-F Snap-In Cassette MPO-SC6SC Duplex To MPO Pairs Flipped50M OM3 XG mm

  • Manufacturer # 1-6695133-1
  • Anixter #352446
Connector Type: MPO - SC
Fiber Type: OM3
Length: 50 M : 164.04 FT.
Number of Fibers: 12 FIBER
Type: MODULES
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items