Select Country and Language Europe, Middle East & Africa / English
Change Country
1000-6SC-DPLX-00 | COMMSCOPE UNIPRISE SOLUTIONS

COMMSCOPE UNIPRISE SOLUTIONS | 1000-6SC-DPLX-00 | 3 PORT PANEL FOR USE WITH SC DUPLEX EMPTY FOR USE WITH LGX ENCLOSURE COMCODE: 700010952

  • Manufacturer # 1000-6SC-DPLX-00 | 700010952
  • Anixter #164835
Adapter Type: Duplex SC (3)
Connector Type: SC DUPLEX
Enclosure Type: LGX(LST LSC)
Fiber Count: 3
Prod. Code: 1000SC1-DPLX
Qty.: 12
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items