Select Country and Language Europe, Middle East & Africa / English
Change Country
1000-6ST-SPLX-00 | COMMSCOPE UNIPRISE SOLUTIONS

COMMSCOPE UNIPRISE SOLUTIONS | 1000-6ST-SPLX-00 | Adapter Panel, 1000-Type, Unloaded, Accepts 6 ST Simplex Adapters

  • Manufacturer # 1000-6ST-SPLX-00 | 700011406
  • Anixter #106820
Adapter Type: ST (threaded)
Connector Type: ST-COMPATIBLE
Enclosure Type: LGX(LST LSC)
Fiber Count: 6
Material ID: 700011406
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items