Select Country and Language Europe, Middle East & Africa / English
Change Country
100016773 | COMMSCOPE SYSTIMAX SOLUTIONS

COMMSCOPE SYSTIMAX SOLUTIONS | 100016773 | CBL ASSY TELCO 24-25PR SOLID CAT3 SINGLE ENDED FEMALE 30M 100016773 GREY

  • Manufacturer # 100016773
  • Anixter #142277
Category: CATEGORY 3
Color: GREY
Connector Type: TELCO TO TELCO
Lengths: 30 M : 98.43 FT.
Market Name: SYSTIMAX SCS
Shielded: U/UTP - UNSHIELDED TWISTED PAIR
Type: TELCO
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items