Select Country and Language Europe, Middle East & Africa / English
Change Country
1000A 0101000 | BELDEN

BELDEN | 1000A 0101000 | Multi-Conductor - Thermocouple Extension Cable 2 16 AWG PVC (Polyvinyl Chloride) FS PVC (Polyvinyl Chloride) Black

  • Manufacturer # 1000A 0101000
  • Anixter #327-221-1601-JX-B
Armor: NO ARMOR
Conductor Count: 1 PAIR
Conductor Size: 16 AWG (AMERICAN WIRE GAUGE)
Conductor Type: SOLID CONDUCTOR
Insulation Material: PVC-POLYVINYL CHLORIDE
Jacketing Material: PVC-POLYVINYL CHLORIDE
Screen/Shield Type: OVERALL ALUMINUM MYLAR FOIL SHIELD
Screen/Shield: YES - THIS HAS A SHIELD
Temperature Rating: 105 DEGREES CENTIGRADE
Thermocouple Type: IRON/CONSTANTAN TYPE JX
Thermocouple: YES
Voltage Rating: 300V
Description

16 AWG pairs solid conductors, overall Beldfoil shield (100% coverage), PVC insulation, PVC jacket.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items