10013009 - NEXANS - 35MM/3C U1000 R2V | Anixter
10013009 | NEXANS

NEXANS | 10013009 | 35MM/3C U1000 R2V PCU/XLPE/PVC BLK NFC 32-321 600/1000V

  • Manufacturer # 10013009
  • Anixter #B1BX-0350
Armor: NO
Composite: NO
Conductor Count: 3 CONDUCTOR
Conductor Material: BARE COPPER
Conductor Size: 35MM SQUARED
Conductor Type: SOLID
Earth/Ground Wires: NO
Insulation Material: XLP-CROSS LINKED POLYETHYLENE
Jacket Color: BLACK
Jacket Material: PVC-POLYVINYL CHLORIDE
Number of Ground Wires: 1 WIRE
Product Type: POWER
Screen/Shield: UNSHIELDED
Voltage Range: 600V
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items