10031 - UPSITE TECHNOLOGIES - 1U Black | Anixter
10031 | UPSITE TECHNOLOGIES

UPSITE TECHNOLOGIES | 10031 | 1U Black Blanking Panel, 19"

  • Manufacturer # 10031
  • Anixter #695114
Color: BLACK
Filler Panel Rack Units: 1U
Panel Location: FILLER/BLANKING
Panel Type: SOLID
Type: PANELS
Description

Designed to effectively seal openings in IT equipment cabinets and control airflow for optimized cooling effectiveness. The HotLok Blanking Panel reduces hotspots and bypass airflow by preventing equipment exhaust air or hot aisle air from migrating to the conditioned air intake stream at the front of the cabinet.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items