10041 | BARTON STORAGE SYSTEMS LTD

BARTON STORAGE SYSTEMS LTD | 10041 | 9.1LTR TC4 SEMI OPEN FRONT BLUE PLASTIC BIN BARTON 010041

  • Manufacturer # 10041
  • Anixter #SHBISTBLU002
Capacity: NONE
Category: STORAGE BINS
Color: BLUE
Depth: NONE
Height: NONE
Material: PLASTIC
Product Type: BIN - STORAGE
Thickness: NONE
Width / Diameter: NONE
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items