Select Country and Language Europe, Middle East & Africa / English
Change Country
10046457 | NEXANS

NEXANS | 10046457 | 16MM/3C (2C+E) SO BC/XLPE/PVC DSTA/PVC BLK 600/1000V RVFV BRN/BLU+G/Y CRS

  • Manufacturer # 10046457
  • Anixter #RVFV-3G-0160-02
Armor: YES
Composite: NO
Conductor Count: 3 CONDUCTOR
Conductor Material: BARE COPPER
Conductor Size: 16MM SQUARED
Conductor Type: SOLID
Earth/Ground Wires: YES
Insulation Material: XLP-CROSS LINKED POLYETHYLENE
Jacket Color: BLACK
Jacket Material: PVC-POLYVINYL CHLORIDE
Number of Ground Wires: 1 WIRE
RoHS Compliant: NOT DECLARED
Screen/Shield: UNSHIELDED
Temperature Rating: 90 DEGREES CENTIGRADE
Voltage Range: 600V
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items