Select Country and Language Europe, Middle East & Africa / English
Change Country
10051000 | FLUKE NETWORKS

FLUKE NETWORKS | 10051000 | D914 impact tool

  • Manufacturer # 10051000 | 2323480
  • Anixter #165946
Copper Type: PUNCHDOWN/IMPACT
Type: COPPER
Vendor No.: 10051-000 Insertion tool only
Description

The D914 Impact Tool is the only punchdown tool to combine torque and impact. It combines two versatile tools, the hook and spudger, into the handle. 66/110 blades available.

Features
  • Ensures clean, smooth terminations
  • Hook and spudger tools are built into the handle
  • Automatic spring handle-choose low impact for 24/26 gauge wire or high impact for 22-gauge wire
  • Accept Phillips-head or flat screwdriver blade
  • Convenient blade stage built into the handle
  • Easy blade insertion, locks in place
  • Industry standard, internationally accepted with lifetime warranty
Tech. Info & Standards

both

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items