Select Country and Language Europe, Middle East & Africa / English
Change Country
10051501 | FLUKE NETWORKS

FLUKE NETWORKS | 10051501 | D914 impact tool with EverSharp 110, EverSharp 66 blade & free blade

  • Manufacturer # 10051501 | 2323542
  • Anixter #176453
Copper Type: PUNCHDOWN/IMPACT
Type: COPPER
Description

The D914 series punch down tool provides quality terminations on the first punch, helping to achieve the highest quality possible on network installations. It's the only impact tool that combines torque and impact in one tool. It also includes a built- in hook and spudger into the handle. Use the hook to remove wires from any style block or to help trace wires. Use the spudger to remove the cross-connect module from the mounting bracket. Quick and easy blade replacement, and extra blade storage avail able in the handle.

Features
  • Lifetime Warranty
  • Adapter blade allows technician to use a variety of torque tool bits and sockets. Easy blade insertion, locks in place
  • Hook & spudger tools and blade storage are built into the handle
  • Automatic spring handle --choose low impact for 4/26 gauge wire or high impact for 22 gauge wire
  • Includes 66 & 110 EverSharp blades for termination into 66 & 110 wiring blocks
  • For replacement blades search 'Fluke Networks 10056000'
Tech. Info & Standards

both

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items