Select Country and Language Europe, Middle East & Africa / English
Change Country
10055110 | FLUKE NETWORKS

FLUKE NETWORKS | 10055110 | D814 impact tool with EverSharp 110 blade

  • Manufacturer # 10055110 | 2323616
  • Anixter #204717
Copper Type: PUNCHDOWN/IMPACT
Type: COPPER
Description

The D814 Impact Tool is a deluxe, all-in-one, telecom punchdown tool and comes with the 66/110 blade. Impact wheel has high and low settings. Automatic spring mechanism provides the right impact to seat and/or terminate wires

Features
  • Industry standard with lifetime warranty
  • Accepts standard industry blades
  • Adjustable spring impact mechanism allows low impact for 24/26 gauge wire or high impact for 22-gauge wire
  • Convenient blade storage built into the handle
  • Easy blade inserti, locks in place
Tech. Info & Standards

both

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items