1006-CCOAP3800 - OBERON - Right-Angle WAP | Anixter
1006-CCOAP3800 | OBERON

OBERON | 1006-CCOAP3800 | Right-Angle WAP Wall Bracket for Cisco 2800/3800 Series APs

  • Manufacturer # 1006-CCOAP3800
  • Anixter #824624
Description

Many WAP manufacturers recommend APs be mounted in a horizontal orientation. Secure APs from most manufacturers in areas where wall mounting may be required, such as residence halls, hotels, and other hard lid venues. The WAP is partially recessed into t

Features
  • Conveniently install wireless APs on walls and above ceilings
  • Enables wireless access points to be mounted in preferred horizontal orientation
  • AP is partially recessed into bracket, providing aesthetic appearance
  • Can be mounted directly over telecommuications outlet
Specifications
  • Design: Right-angle mounting bracket for securing wireless access points on walls. Designed to mount the access point in the preferred horizontal orientation. For Cisco 3800 series access points
  • AP is partially recessed into bracket, providing aestheti c appearance
  • For Cisco APs, use AIR-AP-BRACKET-2
  • Construction: 12 ga. white powder-coated steel
  • Size: 11 inches by 11 inches by 2.5 inches (280mm by 280mm by 64mm)
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items