Select Country and Language Europe, Middle East & Africa / English
Change Country
10061501 | FLUKE NETWORKS

FLUKE NETWORKS | 10061501 | D914S impact tool with EverSharp 110, EverSharp 66 blade & free blade

  • Manufacturer # 10061501 | 2323875
  • Anixter #268095
Copper Type: PUNCHDOWN/IMPACT
Type: COPPER
Description

SoftTouch D914S Impact Tool offers an ergonomic design with a soft rubber handle for better grip and rounded edges to absorb more of the impact recoil. Includes built-in probe pic/spudger and torque, allowing you to choose from high-and low-impact sett ings

Features
  • Reduced hand-fatigue with shock absorbing handle
  • Hook and spudger to lift and separate wires
  • Automatic spring handle-choose low impact for 24/26 gauge wire or high impact for 22-gauge wire
  • Accepts Phillips-head or flat screwdriver blade
  • Convenientlade storage built into the handle
  • Easy blade insertion, locks in place
  • Industry standard, internationally accepted with lifetime warranty
Tech. Info & Standards

both

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items