Select Country and Language Europe, Middle East & Africa / English
Change Country
10061503 | FLUKE NETWORKS

FLUKE NETWORKS | 10061503 | D914S impact tool with BIX and EverSharp 66/110 cut blade

  • Manufacturer # 10061503 | 2323882
  • Anixter #263619
Copper Type: PUNCHDOWN/IMPACT
Type: COPPER
Description

The D914 series punch down tool provides quality terminations on the first punch, helping to achieve the highest quality possible on network installations. It's the only impact tool that combines torque and impact in one tool. It also includes a built- in hook and spudger into the handle. Use the hook to remove wires from any style block or to help trace wires. Use the spudger to remove the cross-connect module from the mounting bracket. Quick and easy blade replacement, and extra blade storage avail able in the handle. The D914S model includes all of these great features, plus an ergonomically designed handle made with special rubber to reduce impact recoil and hand fatigue.

Features
  • Lifetime Warranty
  • D914S soft touch impact tool features a rubber handle and special ergonomic design for better grip and to reduce hand fatigue
  • Hook & spudger tools and blade storage are built into the handle
  • Automatic spring handle --choose low impct for 24/26 gauge wire or high impact for 22 gauge wire
  • Includes BIX and 66/110 EverSharp blade for termination into BIX and 66/110 wiring blocks
  • For replacement blades search 'Fluke Networks 10056000'
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items