1008-00-BK-AP3800-CVR - OBERON - Right-Angle | Anixter
1008-00-BK-AP3800-CVR | OBERON

OBERON | 1008-00-BK-AP3800-CVR | Right-Angle AP Joist or Wall Bracket with Black Vanity Cover for Cisco 3800 series

  • Manufacturer # 1008-00-BK-AP3800-CVR
  • Anixter #824626
Description

Mount APs in open ceilings with this convenient joist or wall mounting solution. Quickly install AP in preferred horizontal orientation. Includes two beam clamps and a paintable, plastic vanity cover which is virtually transparent to wireless signal. I de

Features
  • Conveniently install and conceal AP in open ceiling environment
  • Enables wireless access points to be mounted in preferred horizontal orientation
  • Painting the AP may void manufacturers warranty, so Oberon includes a paintable, black plastic vanity cover (please see CONFIGURATIONS)
  • T-bar bracket accommodates access points from most vendors; includes features for mounting Cisco AIR-BRACKET directly to the right-angle bracket
  • Beam mount clamps allow it to be mounted directly to a beam or truss
Specifications
  • Design: Right-angle mounting bracket for securing wireless access points on walls, and on ceiling joists and beams in open ceilings. Designed to mount the access point in the preferred horizontal orientation. Includes beam clamps and black vanity cover for AP. Designed for Cisco 3800 series APs
  • Includes adjustable T-bar bracket for attaching most vendors' APs, black beam clamps and hardware
  • Construction: 10 ga. black powder-coated steel
  • Includes Oberon Model 33-AP3800-COVER, attachable, paintable lack UL94-5VA ABS plastic vanity cover, transparent to wireless signal
  • Accommodates wireless access points up to 9" x 9"
  • Size: 8.5 inches by 7 inches by 3 inches (215 mm by 178 mm by 76 mm)
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items