1008-00-WH - OBERON - Economy Universal | Anixter
1008-00-WH | OBERON

OBERON | 1008-00-WH | Economy Universal Right-Angle AP Wall Bracket: White

  • Manufacturer # 1008-00-WH
  • Anixter #644102
Color: WHITE
Location: WALL-MOUNT
Nema Rating: NO
Type: WIRELESS
Description

This part has been discontinued by the supplier. Use AXE #644659 as suggested replacement.

Many AP manufacturers recommend that access points be mounted in a horizontal orientation, which may be difficult when mounting on walls. Model 1009 mounts and secures APs from most manufacturers in areas where wall mounting may be required, such as resi

Features
  • Conveniently install APs on walls and above ceilings
  • Designed to enable wireless access points to be mounted in preferred horizontal orientation
  • T-bar bracket accommodates access points from most vendors
  • Can be mounted directly over telecommunicationsoutlet
Specifications
  • Design: Right-angle mounting bracket for securing wireless access points on walls. Designed to mount the access point in the preferred horizontal orientation. Accommodates most vendors' access points
  • Includes adjustable T-bar bracket for attaching most vendors' APs
  • Construction: 10 ga. white powder-coated steel
  • Accommodates wireless access points up to 9" x 9"
  • Size: 8.5 inches by 7 inches by 3 inches (215 mm by 178 mm by 76 mm)
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items