100964014 - COMMSCOPE SYSTIMAX SOLUTIONS - | Anixter
100964014 | COMMSCOPE SYSTIMAX SOLUTIONS

COMMSCOPE SYSTIMAX SOLUTIONS | 100964014 | CBL ASSY TELCO 24-25PR SOLID CAT3 SINGLE ENDED MALE 9M 100964014 GREY

  • Manufacturer # 100964014
  • Anixter #528270
Category: CATEGORY 3
Color: GREY
Connector Type: TELCO TO TELCO
Lengths: 9 M : 29.53 FT.
Market Name: SYSTIMAX SCS
Shielded: U/UTP - UNSHIELDED TWISTED PAIR
Type: TELCO
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items