100A3 LIU | COMMSCOPE SYSTIMAX SOLUTIONS

COMMSCOPE SYSTIMAX SOLUTIONS | 100A3 LIU | Enclosure, Fiber,Wall Mount, 12/24 Fiber Capacity, Empty

  • Manufacturer # 100A3 LIU | 106896947
  • Anixter #146050
Connector Type: ST-COMPATIBLE
Connectorized Fibers: 12/24
Dimensions H x W x D (in.): 8.75 x 7.5 x 3
Fiber Capacity: 12 ST
Loaded: UNLOADED
Type: WALL-MOUNT
Features
  • With five plastic split rings for managing slack fibers within the unit and two rings for routing cables passing through the unit
  • Termination posts at the top and bottom secure the cables entering from overhead or below
  • It has inserts to enclose cae entry holes and grommets to seal around the cables
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items