100A3ST LIU | COMMSCOPE SYSTIMAX SOLUTIONS

COMMSCOPE SYSTIMAX SOLUTIONS | 100A3ST LIU | 12-F WALL-MT ENCLOSURE LOADED W/ST MM ADAPTERS 106772668

  • Manufacturer # 100A3ST LIU | 106772668
  • Anixter #156839
Connector Type: ST-COMPATIBLE
Connectorized Fibers: 12
Fiber Capacity: 12 ST
Loaded: LOADED
Material ID: 106896947
Spliced Fibers: 12
Type: RACK MOUNT
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items