100LS LIU | COMMSCOPE SYSTIMAX SOLUTIONS

COMMSCOPE SYSTIMAX SOLUTIONS | 100LS LIU | 12/24-F WALL-MT ENCLOSURE EMPTY - ADD 2 LIU PANELS LAZRSPEED 108548868

  • Manufacturer # 100LS LIU | 108548868
  • Anixter #214939-S
Connectorized Fibers: 12/24
Dimensions H x W x D (in.): 8.75" x 7.5" x 3"
Loaded: UNLOADED
Panel Capacity: 2 Panels
Type: WALL-MOUNT
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items