100UC610L-EU-04 | ORTRONICS

ORTRONICS | 100UC610L-EU-04 | CLARITY 10G CABLE, 4 PAIRS LSZH, YELLOW, 500MT

  • Manufacturer # 100UC610L-EU-04
  • Anixter #401971
Conductor Size: 23 AWG (AMERICAN WIRE GAUGE)
Conductor Type: SOLID
Conductor/Pair Count: 4 PAIR
Jacket Color: YELLOW
Type: VOICE
Description

UTP 10 GIG cable LSZH, yellow

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items