100UC6R-EU-05 | ORTRONICS

ORTRONICS | 100UC6R-EU-05 | 24-4P CAT6 PVC UTP GREEN 305 MT BOX CLARITY

  • Manufacturer # 100UC6R-EU-05 | OR-100UC6R-EU-05
  • Anixter #CM-00424UTPCL-6OU
Category: CATEGORY 6
Conductor Size: 24 AWG (AMERICAN WIRE GAUGE)
Conductor Type: SOLID
Conductor/Pair Count: 4 PAIR
Fire Rating: GENERAL PURPOSE
Jacket Color: GREEN
Shielded: U/UTP - UNSHIELDED TWISTED PAIR
Type: DATA
Description

CABLE,UTP,4PR,23AWG,C6,PVC,green

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items