Select Country and Language Europe, Middle East & Africa / English
Change Country
1010A GY 25/24 R1000 | COMMSCOPE SYSTIMAX SOLUTIONS

COMMSCOPE SYSTIMAX SOLUTIONS | 1010A GY 25/24 R1000 | CommScope 1010A Category 3 U/UTP Cable, Non-Plenum, Gray Jacket, 25 Pair Count, 1000 FT (305 m) Length, reel

  • Manufacturer # 1010A GY 25/24 R1000 | 106824329
  • Anixter #CM-02524MAX-3
Category: CATEGORY 3
Conductor Size: 24 AWG (AMERICAN WIRE GAUGE)
Conductor Type: SOLID
Conductor/Pair Count: 25 PAIR
Fire Rating: RISER
Jacket Color: Gray
Jacket Color: GREY
No. of Pairs: 25
Shielded: U/UTP - UNSHIELDED TWISTED PAIR
Type: DATA
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items