Select Country and Language Europe, Middle East & Africa / English
Change Country
1010A GY 25/24 R5000 | COMMSCOPE SYSTIMAX SOLUTIONS

COMMSCOPE SYSTIMAX SOLUTIONS | 1010A GY 25/24 R5000 | Cable, 24 AWG, 25 Pair, solid bare copper Conductor unshielded PVC, PVC communications riser cable gray jacket 106824329, reel

  • Manufacturer # 1010A GY 25/24 R5000 | 760090779
  • Anixter #CM-02524MAX-3-5000FT
Category: CATEGORY 3
Conductor Size: 24 AWG (AMERICAN WIRE GAUGE)
Conductor Type: SOLID
Conductor/Pair Count: 25 PAIR
Fire Rating: RISER
Jacket Color: Gray
Jacket Color: GREY
Material ID: 760090779
No. of Pairs: 25
Shielded: U/UTP - UNSHIELDED TWISTED PAIR
Type: DATA
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items