Select Country and Language Europe, Middle East & Africa / English
Change Country
1010A WH 4/24 W1000 | COMMSCOPE SYSTIMAX SOLUTIONS

COMMSCOPE SYSTIMAX SOLUTIONS | 1010A WH 4/24 W1000 | Copper Cable, 1010A, Category 3, 24 AWG, 4 Pair, Unshielded, UTP, Solid Bare Copper Conductor, PVC/PVC, CMR, Riser Cable, White Jacket, 1000 Ft, Box

  • Manufacturer # 1010A WH 4/24 W1000 | 108689134
  • Anixter #CM-00424MAX-3U-01
Category: CATEGORY 3
Conductor Size: 24 AWG (AMERICAN WIRE GAUGE)
Conductor Type: SOLID
Conductor/Pair Count: 4 PAIR
Fire Rating: RISER
Jacket Color: White
Jacket Color: WHITE
Market Name: SYSTIMAX SCS
No. of Pairs: 4
Shielded: U/UTP - UNSHIELDED TWISTED PAIR
Type: DATA
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items