1011-00-WH - OBERON - Right-angle AP Mount | Anixter
1011-00-WH | OBERON

OBERON | 1011-00-WH | Right-angle AP Mount with Universal T-bar Bracket and Cover

  • Manufacturer # 1011-00-WH
  • Anixter #549936
Color: WHITE
Location: WALL-MOUNT
Nema Rating: NO
Type: WIRELESS
Description

This right-angle mounting bracket has a hinged, snap-down cover and sidewalls to help conceal cabling and can be placed directly over data outlet. Quickly install AP in preferred horizontal orientation. Mounting features for Cisco and Aruba Networks AP s with universal T-bar for most other vendors' APs. White powder-coated steel. Ideal for hard lid environments such as hotels and retails spaces.

Includes:
- (1) Right-angle wall mount
- T-bar bracket
- (4) #8 - 32 screw (for attaching access pointunting plate)
- (2) #6 - 32 screw (for attaching T-Bar bracket)
- (1) Tie wrap
- Installation instructions

Features
  • Designed for mounting most vendors' enterprise APs on the wall
  • Enables AP to be mounted in the preferred horizontal orientation
  • Can be mounted directly over telecommunications outlet
Specifications
  • Design: Wedge-shaped right-angle mounting bracket with cover for securing wireless access points on walls. Designed to mount the access point in the preferred horizontal orientation. Accommodates most vendors' access points
  • Knockouts on two sidewalls f or .75" trades size conduit connectors
  • Hinged cover to conceal cabling
  • Includes adjustable T-bar bracket for attaching most vendors' APs
  • Construction: 18 ga. white powder-coated steel
  • Size: 9 inches by 7 inches by 5 inches (229 mm by 178 mm by 127 mm
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items