10112 - UPSITE TECHNOLOGIES - 1U Pass | Anixter
10112 | UPSITE TECHNOLOGIES

UPSITE TECHNOLOGIES | 10112 | 1U Pass Through Blanking Panel

  • Manufacturer # 10112
  • Anixter #695121
Color: BLACK
Filler Panel Rack Units: 1U
Panel Location: FILLER/BLANKING
Panel Type: BRUSHED GROMMET
Type: PANELS
Description

Designed to provide an effective airflow sealing solution when used in conjunction with pullout KVM switches or servers that may be occasionally extracted. Also provides additional rack sealing where cables prevent solid blanking panels from being ins talled. The HotLok Pass Through Blanking Panel features Hybrid Brush Technology (HBT) to cost effectively control airflow and particulates for optimized cooling effectiveness.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items