1013-COVER - OBERON - 2-axis Articulating | Anixter
1013-COVER | OBERON

OBERON | 1013-COVER | 2-axis Articulating AP/Antenna Mount: White Cover

  • Manufacturer # 1013-COVER
  • Anixter #644173
Color: WHITE
Location: WALL-MOUNT
Nema Rating: NO
Type: WIRELESS
Description

2-axis Articulating AP and antenna mount for most manufacturers' APs and directive (or patch) antennas on pillars/walls. The 1013 is attached to the wall, and AP and antenna are attached to the articulating mount. Mount can be swiveled on two axes to p rovide the desired down-tilt and azimuth coverage of the directive antenna. The 1013 with the directive antenna can be used to create zones of coverage within stadiums, high-density auditoriums, and classrooms. Includes paintable vanity cover.

INCLUDES
- (4) 8-32 x 1/4" screws
- (1) Vanity Cover
- (2) 6-32 x 1/4" screws
- (1) T-bar
- (2) Wire ties
- Installation Instructions
- Shipping weight: 7 lbs.

Features
  • Excellent for stadiums, high-density auditoriums, and larger classrooms
  • Swivels on two axes to provide down-tilt and azimuth coverage desired
  • Designed for mounting most vendors enterprise wireless access points with external antennas on the wall or ceiling
  • Designed for high-density WiFi installations
  • Can be mounted over telecommunications outlet
Specifications
  • Design: 2-Axis articulating mount for securing wireless access points and directional antennas on walls. Designed to allow directional antenna to articulate in both azimuth and elevation. Works with most vendors' access points and antennas. With vanity cover to conceal access point and antenna
  • Performance: Articulating antenna plate enables +/- 45 antenna pointing, up and down, right and left. Vanity cover is transparent to wireless signal
  • Includes T-bar bracket for attaching most vendors' APs
  • Contruction: 14 ga. white, powder-coated steel
  • Includes attachable, paintable, white UL94-5VA ABS plastic vanity cover
  • Size: 9 inches by 11 inches by 6.25 inches (229 mm by 280 mm by 159 mm)
  • Vanity cover size: 11.5 inches by 10.25 inches by 7.25 inches (92 mm by 260 mm by 184 mm)
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items