Select Country and Language Europe, Middle East & Africa / English
Change Country
10137838 | NEXANS

NEXANS | 10137838 | 1 FIBER SINGLE MODE INDOOR LSZH 2.6MM DIAMETER

  • Manufacturer # 10137838
  • Anixter #371267
Armored: NO
Cable Type: TIGHT BUFFERED
Fiber Count: 2
Fiber Type: OS1 SINGLE-MODE
Fire Rating: LOW SMOKE ZERO HALOGEN (LSZH)
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items