1015-00 - OBERON - 11" ABS AP Lock-box: | Anixter
1015-00 | OBERON

OBERON | 1015-00 | 11" ABS AP Lock-box: Solid Door

  • Manufacturer # 1015-00
  • Anixter #549023
Color: WHITE
Door Style: SOLID
Nema Rating: NO
Type: WIRELESS
Description

Compact, non-metallic enclosure secures and protects APs in residence halls, hotels, retail locations and other indoor venues. This rugged ABS plastic enclosure is virtually transparent to wireless signals so APs with integrated antennas or small detac hable antennas may be protected. The box can be mounted directly over the telecommunication outlet, and cable raceway or conduit can be conveniently terminated.

Includes:
- (1) Unit
- (1) Internal universal access point mounting T-bar bracket
- (Keys for lock
- Installation instructions

Features
  • Accommodates most vendors' enterprise access points
  • Locking, fully-hinged door
  • Simplify code, industry directives, policy, and aesthetics compliance
Specifications
  • Design: Wireless access point enclosure designed to be surface mounted on hard-lid ceilings or walls. Designed to accommodate wireless access points with integrated or non-detachable antennas from most vendors
  • Performance: Ventilated, paintable, impact -resistant ABS plastic enclosure is virtually transparent to wireless signals
  • Oberon Skybar-shaped, locking, fully-hinged door, keyed alike
  • Universal T-bar for most vendors' APs
  • Opening in back allows for placement directly over outlet
  • Twistouts in sewalls for conduit or raceway
  • Construction: UL 94-HB Classified ABS; textured white body and door
  • AP max. operating temperature should be de-rated by 9 C inside the enclosure
  • Size: 11.1 inches by 11.1 inches by 4.4 inches (282 mm by 282 mm by 112 mm
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items