Select Country and Language Europe, Middle East & Africa / English
Change Country
10187101 | NEXANS

NEXANS | 10187101 | B-LITE 4F SM 9/125 UT-23 OUT LT GREEN LOW FRICTION 3.3MM FOR MICRODUCT

  • Manufacturer # 10187101
  • Anixter #390435
All-Dielectric: YES
Armored: NO
Cable Type: LOOSE TUBE
Fiber Count: 4
Fiber Type: OS1 SINGLE-MODE
Rodent Protected: NO
Self-Support: NO
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items