Select Country and Language Europe, Middle East & Africa / English
Change Country
10250-112 | CHATSWORTH PRODUCTS INC (CPI)

CHATSWORTH PRODUCTS INC (CPI) | 10250-112 | Universal Cable Runway; 12"W x 1.5"H x 9.96'L; Gray; Cable Capacity - 629; Gray

  • Manufacturer # 10250-112
  • Anixter #034636
Components: STRAIGHT SECTION
Finish: GREY
Material: STEEL
Type: LADDER RACK
Description

Our most popular cable runway is designed for value conscious customers. This basic Cable Runway offers the industry standard features you've come to expect. With the runway supported every five feet, maximum load with minimal deflection is 135 lb/ft.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items