Select Country and Language Europe, Middle East & Africa / English
Change Country
102545 | SIKA

SIKA | 102545 | SIKA MK5 APPLICATOR GUN 310ML CARTRIDGES MANUAL

  • Manufacturer # 102545
  • Anixter #HTAACAL3100000
Category: APPLICATOR GUNS
Height / Depth: NONE
Length: NO LENGTH
Product Type: APPLICATOR - ADHESIVE - CAULKING
Size / Capacity: 310ML
Width / Diameter: NONE
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items