1030 | HITEK ELECTRONIC MATERIALS LTD

HITEK ELECTRONIC MATERIALS LTD | 1030 | CHO-BOND 50-02-1030-000 PLUS PRIMER 1086 50-02-1030-000-55E

  • Manufacturer # 1030
  • Anixter #ASADSP2O40950
Application Method: SPREADABLE
Capacity: 4OZ
Category: SPECIAL ADHESIVES
Container Type: TUBE
Length: NONE
No. of Parts: 2 PART
Product Type: ADHESIVE - SPECIAL
Quality Standard: COMMERCIAL RELEASE
RoHS Compliant: YES
Width / Diameter: NONE
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items