Select Country and Language Europe, Middle East & Africa / English
Change Country
1032H | COMMSCOPE ENTERPRISE SOLUTIONS

COMMSCOPE ENTERPRISE SOLUTIONS | 1032H | Tool Kit, Anaerobic EZ

  • Manufacturer # 1032H | 700005838
  • Anixter #213172
Fiber Type: TOOL KIT
Type: FIBER
Vendor No.: 1032H
Description

The 1032H Mini Tool Kit is intended for connectorization of buffered fiber with LC, SC and ST multimode or single-mode connectors using the anaerobic (EZ) method. The kit does not contain the crimp tool for cordage connectorization. Crimp tool must be ordered separately.
Adhesive and polishing paper must be ordered separately.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items