Select Country and Language Europe, Middle East & Africa / English
Change Country
1036A 0065000 | BELDEN

BELDEN | 1036A 0065000 | Power Limited Tray Cable, 1 Triad, 18 AWG, 7x26 Strands, 300V, Bare Copper, PVC Jacket

  • Manufacturer # 1036A 0065000
  • Anixter #323-321-1801-B-06
Armor: NO ARMOR
Conductor Count: 1 TRIAD
Conductor Material: BARE COPPER
Conductor Size: 18 AWG (AMERICAN WIRE GAUGE)
Conductor Type: STRANDED CONDUCTOR
Insulation Material: PVC-POLYVINYL CHLORIDE
Jacketing Material: PVC-POLYVINYL CHLORIDE
Screen/Shield Type: OVERALL ALUMINUM MYLAR FOIL SHIELD
Screen/Shield: YES - THIS HAS A SHIELD
Temperature Rating: 105 DEGREES CENTIGRADE
Thermocouple: NO
Voltage Rating: 300V
Description

18 AWG triads stranded (7x26) bare copper conductors, twisted triads, PVC insulation, overall Beldfoil shield (100% coverage), PVC jacket.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items