1040-CCOAP3800 - OBERON - Cloud or Canopy | Anixter
1040-CCOAP3800 | OBERON

OBERON | 1040-CCOAP3800 | Cloud or Canopy Ceiling AP Installation Kit-Cisco

  • Manufacturer # 1040-CCOAP3800
  • Anixter #824632
Device: ACCESSORY
Description

Cloud/canopy/suspended ceiling mounting kit for most vendors' APs and antennas. A cutout is made in the ceiling panel, the panel bridge is placed above the ceiling panel, and AP or antenna is attached to the white trim. AP/antenna/trim assembly is then dr

Features
  • Economical and easy to install
  • Conveniently and quickly install APs and antennas from most vendors' in cloud or canopy ceiling panels
  • AP mounts flush to the ceiling, providing an aesthetic, professionally installed appearance
  • 20 ga. galvanized steel pnel bridge and Speed Link support wire prevent ceiling panel sag or cracking
Specifications
  • Design: Recessed installation kit for installing APs and antennas in cloud, canopy, or suspended ceiling panels. Comprised of steel ceiling panel bridge, Speed Link support wire, AP or antenna bracket, and trim for AP or antenna from leading vendors, a s identified in Oberon's Model 1040 configuration guide
  • Performance: UL Listed for low-voltage applications and designed to meet NEC300-22 and 300-23 for plenum installations
  • AP/antenna trim is interchangeable for other APs or antennas. Trim attaches with torsion springs
  • Construction: 20 ga. galvanized steel panel bridge, all metal bracket and trim. (Model 1040-FL only: Paintable, UL 94-5VA ABS plastic cover, virtually transparent to wireless signals)
  • Use included Speed Link support wire to attach to building structure
  • Size: 23.375 x 16 x 3 in. (594 x 406 x 76mm)
  • Suitable for both North American and European (metric) sized ceilings
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items