104257-4 | COMMSCOPE

COMMSCOPE | 104257-4 | Conn Amp Modular 5 Position Unloaded Housing For Pc Board 4 Per Strip, RoHS

  • Manufacturer # 104257-4
  • Anixter #261130
RoHS Compliant: YES
Type: COPPER - OTHER
Specifications
  • Product Type Features.Keyed: No
  • Industry Standards.RoHS/ELV Compliance: RoHS compliant, ELV compliant
  • Industry Standards.Lead Free Solder Processes: Not relevant for lead free process
  • Body Features.Number of Positions: 5
  • Body Features.Number of Rows: 1
  • Housing Features.UL Flammability Rating: UL 94V-0
  • Body Features.Centerline (mm [in]): 2.54 [0.100]
  • Housing Features.Mating Alignment: With
  • Housing Features.Housing Color: Black
  • Housing Features.Mating Alignment Type: Latched
  • Housing Features.Connector Style: Receptacle
  • Product Type Features.Product Type: Connector
  • Contact Features.Contact Type: Socket
  • Product Type Features.Connector Type: Housing
  • Other.Comment: Refer to AMPMODU contacts for crimp snap-in replacement receptacle or pin contacts.
  • Housing Features.Housing Material: Thermoplastic - GF
  • Product Type Features.Mating Connector Lock: With
  • Body Features.Insert Material: Thermoplastic
  • Contact Features.Contact Size: 20
  • Product Type Features.Shell Material: Steel
  • Body Features.Shell Plating: Tin
  • Product Type Features.Grounding Indents: With
  • Housing Features.Enclosure: Without
  • Product Type Features.Connector Series: MTE
  • Body Features.Row-to-Row Spacing (mm [in]): 2.54 [0.100]
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items