Select Country and Language Europe, Middle East & Africa / English
Change Country
105004170 | COMMSCOPE SYSTIMAX SOLUTIONS

COMMSCOPE SYSTIMAX SOLUTIONS | 105004170 | 24-100P UTP-CMR SOL BC ART 800PVC/PVC GREY JACKET REELS VOICE GRADE CABLE

  • Manufacturer # 105004170
  • Anixter #CM-10024BAG-2
AWG: 24
Approx. Wt. lb./1,000 ft.: 305
Category: CATEGORY 1
Conductor Size: 24 AWG (AMERICAN WIRE GAUGE)
Conductor Type: SOLID
Conductor/Pair Count: 100 PAIR
Fire Rating: RISER
Jacket Color: GREY
No. of Pairs: 100
Nom. O.D. (in.): 0.630
Shielded: U/UTP - UNSHIELDED TWISTED PAIR
Type: VOICE
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items