105020 - PLATINUM TOOLS INC - Modular Plug | Anixter
105020 | PLATINUM TOOLS INC

PLATINUM TOOLS INC | 105020 | Modular Plug For Cat5e And CAT6, Shielded, Internal Ground, 100 Pack

  • Manufacturer # 105020
  • Anixter #423353
Type: RJ45
Description

The EZ-RJ45 fully shielded plug, with an internal ground, combines the performance advantage exclusive to the EZ-RJ45 design with the performance advantage inherent to shielded products to provide an unparalleled solution for the market.

Features
  • FCC compliant
  • UL & RoHS compliant
  • 50 micro inch gold plated
  • Cat5e and Cat6, solid or stranded
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items