Select Country and Language Europe, Middle East & Africa / English
Change Country
10506-106 | CHATSWORTH PRODUCTS INC (CPI)

CHATSWORTH PRODUCTS INC (CPI) | 10506-106 | Cable Runway Elevation Kit; Gray; Quantity per Package: 1 Pair

  • Manufacturer # 10506-106
  • Anixter #265965
Components: ACCESSORIES
Finish: GREY
Material: STEEL
Type: LADDER RACK
Description

For supporting Cable Runway above a continuous row of CPI racks of varying height. It also provides additional space between the tops of the racks and the cable runway, which can be used to create smoother vertical to horizontal transition of cables. Kit include two pairs of brackets and assembly hardware.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items